Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER316Si/LSi, .035", 33 lb
Mfr # ED037302
Zoro # G103498015
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength (As Welded) 81 ksi
- Standards AWS A5.9
- Welding Current Designation DCEP
- Spool Type Plastic Spool
- For Material Type Stainless Steel to Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED037302
- Zoro # G103498015
- UPC # 015082869087
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 59 ksi, Spool Type Plastic Spool, Series Blue Max MIG 316LSi, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED028676)
- LINCOLN ELECTRIC Welding Wire (ED012054)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC Innershield NR-211-MP Flux-Core Welding Wire - Mild Steel, All Position - 0. 030 in. - 1 lbs Spool (LI379809)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED031409)
- LINCOLN ELECTRIC MIG Welding Wire, ERCuSi-A, 0.035", 33 lb (ED036805)
- Lincoln Electric MIG Welding Wire