Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER316/316L, 0.035", 33 lb
Mfr # ED035092
Zoro # G403497992
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Diameter 11 13/16 in
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- For Material Type Stainless Steel to Stainless Steel
- Wire Type Solid
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035092
- Zoro # G403497992
- UPC # 015082584560
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.035 in |
Details
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Type | Stainless Steel to Stainless Steel |
Wire Type | Solid |
Welding Current Designation | DCEP |
Compatible Shielding Gas | 90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen |
Material | Stainless Steel |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-316L |
Shielding Type | Gas-Shielded |
Series | Blue Max MIG 316L |
Process | MIG Welding (GMAW) |
For Material Grade | 316, 316L, 316LN, 316N, 444 |
Tensile Strength (Minimum Required) | 55 ksi |
AWS Classification | ER316, ER316L |
Yield Strength (Minimum Required) | 55 ksi |
Item | MIG Welding Wire |
Weight | 33 lb |
Spool Type | Steel Spool |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF08IBU75)
- WELLER Replacement Wool Ball, PK2 (T0051384099)
- TIG FINGER Weldmonger Heat Shield (WM-TF-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-3545-25)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- Lincoln Electric MIG Welding Wire