Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER310, 0.035", 33 lb
Mfr # ED035085
Zoro # G703497951
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Diameter 11 13/16 in
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Material Stainless Steel
- Tensile Strength (Minimum Required) 60 ksi
- Compatible Shielding Gas 98% Argon/2% Oxygen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035085
- Zoro # G703497951
- UPC # 015082584621
- Country of Origin Sweden
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.035 in |
Spool Width | 4 1/4 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.035 in |
Details
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Material | Stainless Steel |
Tensile Strength (Minimum Required) | 60 ksi |
Compatible Shielding Gas | 98% Argon/2% Oxygen |
Series | Blue Max MIG 310 |
For Material Grade | 309, 310, 310S, 314 |
Item | MIG Welding Wire |
Spool Type | Steel Spool |
Shielding Type | Gas-Shielded |
Weight | 33 lb |
Process | MIG Welding (GMAW) |
Welding Current Designation | DCEP |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-310 |
For Material Type | Stainless Steel to Stainless Steel |
Wire Type | Solid |
AWS Classification | ER310 |
Yield Strength (Minimum Required) | 60 ksi |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 60 ksi, Spool Type Steel Spool, Series Blue Max MIG 310, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 60 ksi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WELLER Hot Gas Nozzle 35205 x 205 (T0058736807N)
- DRYROD Bench/Floor Electrode Oven, Type 300 (1200200)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED015790)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- Lincoln Electric MIG Welding Wire