Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER309/309L, 1/16", 33 lb
Mfr # ED035074
Zoro # G403497909
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 33 lb
- Series Blue Max MIG 309L
- Tensile Strength (Minimum Required) 58 ksi
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- For Material Grade 304, 304N, 305, 308, 309, 309S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035074
- Zoro # G403497909
- UPC # 015082584713
- Country of Origin United Kingdom
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.063 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 1/16 in |
Details
Weight | 33 lb |
Series | Blue Max MIG 309L |
Tensile Strength (Minimum Required) | 58 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Grade | 304, 304N, 305, 308, 309, 309S |
Welding Current Designation | DCEP |
AWS Classification | ER309, ER309L |
Material | Stainless Steel |
Process | MIG Welding (GMAW) |
For Material Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Wire Type | Solid |
Shielding Type | Gas-Shielded |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-309 |
Spool Type | Steel Spool |
Item | MIG Welding Wire |
Yield Strength (Minimum Required) | 58 ksi |
Compatible Shielding Gas | 98% Argon/2% Oxygen |
For Joining | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel |
For Metal Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Yield Strength (Minimum Required) 58 ksi, Spool Type Steel Spool, Series Blue Max MIG 309L, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0324)
- SUMNER Pipe Clamp, 5 to12 In., Ultra Clamp (781530)
- CAMCO PROPANE DOUBLE-STAGE AUTO-CHANGEOVER REGULATOR, CCSAUS, CLAM (59005)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 10 lb (ED037254)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-564-15)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 3/64", 20 lb (ED029234)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.035", 33 lb (ED035092)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- Lincoln Electric MIG Welding Wire