Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER309/309L, 0.045", 33 lb
Mfr # ED035072
Zoro # G603497952
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Blue Max MIG 309L
- Wire Diameter 0.045 in
- Spool Diameter 11 13/16 in
- Spool Type Steel Spool
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035072
- Zoro # G603497952
- UPC # 015082584720
- Country of Origin United Kingdom
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Spool Diameter | 11 13/16 in |
Spool Width | 4 1/4 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Details
Series | Blue Max MIG 309L |
Spool Type | Steel Spool |
Welding Current Designation | DCEP |
Shielding Type | Gas-Shielded |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-309 |
Tensile Strength (Minimum Required) | 58 ksi |
Material | Stainless Steel |
Process | MIG Welding (GMAW) |
Compatible Shielding Gas | 98% Argon/2% Oxygen |
For Material Grade | 304, 304N, 305, 308, 309, 309S |
AWS Classification | ER309, ER309L |
Weight | 33 lb |
Wire Type | Solid |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
For Material Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Yield Strength (Minimum Required) | 58 ksi |
Item | MIG Welding Wire |
For Joining | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel |
For Metal Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 58 ksi, Spool Type Steel Spool, Series Blue Max MIG 309L, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Kit, 25W, Iron Plated Copper Tip (PSK25)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- LINCOLN ELECTRIC Stick Electrode, E7024, 7/32", 18 L, 50 lb (ED010375)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.045", 33 lb (ED031414)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 0.035", 16 lb (ED028385)
- LINCOLN ELECTRIC MIG Welding Wire, ER4047, 3/64", 16 lb (EDS28417)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- LINCOLN ELECTRIC Flux-Cored Wire, Super Rail, 5/64", 25 lb (ED034801)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED034271)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- Lincoln Electric MIG Welding Wire