Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER308Si/LSi, .035", 33 lb
Mfr # ED037250
Zoro # G303497979
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength (Minimum Required) 55 ksi
- Tensile Strength (As Welded) 92 ksi
- Wire Type Solid
- Arbor Hole Diameter 2 in
- AWS Classification ER308, ER308L, ER308LSi, ER308Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED037250
- Zoro # G303497979
- UPC # 015082868936
- Country of Origin Taiwan, Province of China
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 66 ksi, Spool Type Plastic Spool, Series Blue Max MIG 308LSi, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (13N12)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.045", 44 lb (EDS30779)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 33 lb (ED034272)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN90)
- Lincoln Electric MIG Welding Wire