Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb
Mfr # ED037252
Zoro # G503497762
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308, ER308L, ER308LSi, ER308Si
- Yield Strength (As Welded) 66 ksi
- Spool Width 4 in
- Series Blue Max MIG 308LSi
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED037252
- Zoro # G503497762
- UPC # 015082868950
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.03 in |
Description
MIG Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 66 ksi, Spool Type Plastic Spool, Series Blue Max MIG 308LSi, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-06-050BB)
- LINCOLN ELECTRIC Welding Wire (ED010998)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCr-3, 0.045", 33 lb (MG606045667)
- LINCOLN ELECTRIC .035, Innershield NR-211-MP, 10 lb. Spl. (ED016354)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER310, 0.035", 33 lb (ED035085)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.030, 11 lb (S304606-G23)
- Lincoln Electric MIG Welding Wire