Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER308/308L, 0.045", 33 lb
Mfr # ED035051
Zoro # G503497809
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Blue Max MIG 308L
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Spool Diameter 11 13/16 in
- Compatible Shielding Gas 90% Helium/7.5% Argon/2.5% Oxygen
- Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED035051
- Zoro # G503497809
- UPC # 015082584836
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Details
Series | Blue Max MIG 308L |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Compatible Shielding Gas | 90% Helium/7.5% Argon/2.5% Oxygen |
Wire Type | Solid |
Weight | 33 lb |
Yield Strength (Minimum Required) | 59 ksi |
For Material Grade | 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347 |
Process | MIG Welding (GMAW) |
Material | Stainless Steel |
Spool Type | Steel Spool |
AWS Classification | ER308, ER308L |
Item | MIG Welding Wire |
Tensile Strength (Minimum Required) | 59 ksi |
Shielding Type | Gas-Shielded |
For Material Type | Stainless Steel to Stainless Steel |
Welding Current Designation | DCEP |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 59 ksi, Spool Type Steel Spool, Series Blue Max MIG 308L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Stl Pipe Weld Electrode, 1/8"x14" (E6010-125-05P)
- SIEVERT Burner, Small Hot Air (3359-90)
- BERNARD Mig Gun Q Tube Assembly 45Deg Other Welding Parts And Accessory (QT3-45)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 2 (CTIP6290-2)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.045", 33 lb (ED035072)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305412-G34)
- Lincoln Electric MIG Welding Wire