Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER308/308L, 0.035", 33 lb
Mfr # ED035045
Zoro # G203501240
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Blue Max MIG 308L
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Material Stainless Steel
- Yield Strength (Minimum Required) 59 ksi
- For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED035045
- Zoro # G203501240
- UPC # 015082584867
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.035 in |
Details
Series | Blue Max MIG 308L |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Material | Stainless Steel |
Yield Strength (Minimum Required) | 59 ksi |
For Material Grade | 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347 |
Wire Type | Solid |
Welding Current Designation | DCEP |
Shielding Type | Gas-Shielded |
Spool Type | Steel Spool |
Weight | 33 lb |
Process | MIG Welding (GMAW) |
Tensile Strength (Minimum Required) | 59 ksi |
For Material Type | Stainless Steel to Stainless Steel |
Item | MIG Welding Wire |
AWS Classification | ER308, ER308L |
Standards | AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L |
Compatible Shielding Gas | 90% Helium/7.5% Argon/2.5% Oxygen |
For Joining | Stainless Steel to Stainless Steel |
For Metal Type | Stainless Steel to Stainless Steel |
Description
MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 59 ksi, Spool Type Steel Spool, Series Blue Max MIG 308L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY 14-Pin Amphenol Plug (Miller) (PERCP4)
- BLUE DEMON Aluminum Tig Rod, 1/8"x36", 10lb, Box (ER5556-125-10T)
- XTRWELD ER4043 3/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043093-10)
- FLANGE WIZARD Multi-Hole Imager, Magnetic (MHI515)
- LINCOLN ELECTRIC Welding Wire (ED021193)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb (ED021980)
- LINCOLN ELECTRIC MIG Welding Wire, ER100S-G, 0.035", 44 lb (EDS30778)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- BLUE DEMON SS Weld Wire, 0.035"x2lb. Spool (ER316L-035-02)
- Lincoln Electric MIG Welding Wire