Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER100S-G, 0.045", 44 lb
Mfr # EDS30779
Zoro # G303497849
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Width 4 1/4 in
- Weight 44 lb
- For Material Grade ASTM A514, ASTM A543, ASTM A724, ASTM A782, HY-80
- Spool Type Steel Spool
- Yield Strength (As Welded) 109 ksi (95% Argon/5% Carbon Dioxide), 106 ksi (98% Argon/2% Oxygen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # EDS30779
- Zoro # G303497849
- UPC # 015082794389
- Country of Origin Germany
- Category MIG Welding Wire
Dimensions
Spool Width | 4 1/4 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Spool Diameter | 11 13/16 in |
Description
MIG Welding Wire, AWS Classification ER100S-G, ER110S-G, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 115 ksi (95 Percent Argon/5 Percent Carbon Dioxide), 114 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (As Welded) 109 ksi (95 Percent Argon/5 Percent Carbon Dioxide), 106 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Steel Spool, Series SuperArc LA-100, Weight 44 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 300 AMPS (EG-300)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- KDAR Kdar 500G 500G Big Max 500000 BTU Propane Torch Kit (500G)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- LINCOLN ELECTRIC Wire Spool, .052 Weld, 44 lb. (ED031916)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED032366)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 33 lb (ED031408)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- XTRWELD ER308L .023 x 2Lb. Spool priced per pound AWS A5.9, MIG (SP308L023-2)
- Lincoln Electric MIG Welding Wire