Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, ER100S-G, 0.035", 44 lb
Mfr # EDS30778
Zoro # G103497834
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AWS A5.28, MIL-E-23765/2: MIL-100S-1
- Material Low-Alloy Steel
- For Material Type Low-Alloy Steel to Low-Alloy Steel
- Tensile Strength (As Welded) 115 ksi (95% Argon/5% Carbon Dioxide), 114 ksi (98% Argon/2% Oxygen)
- Spool Diameter 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # EDS30778
- Zoro # G103497834
- UPC # 015082794372
- Country of Origin Germany
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.035 in |
Description
MIG Welding Wire, AWS Classification ER100S-G, ER110S-G, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 115 ksi (95 Percent Argon/5 Percent Carbon Dioxide), 114 ksi (98 Percent Argon/2 Percent Oxygen), Yield Strength (As Welded) 109 ksi (95 Percent Argon/5 Percent Carbon Dioxide), 106 ksi (98 Percent Argon/2 Percent Oxygen), Spool Type Steel Spool, Series SuperArc LA-100, Weight 44 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Desoldering Wick, 25 ft., 3, Copper, Rosin (50-3-25)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x11lb Spool (ER70S6-045-11)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 5/64", 25 lb (ED031122)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .025, Spool (ED015790)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/8"X36", 1lb (RG45-125-01T)
- Lincoln Electric MIG Welding Wire