Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, 5356, .045, Spool
Mfr # ED030314
Zoro # G8476912
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SuperGlaze 5356
- AWS Classification ER5356
- Container Size 1 lb
- Container Type Spool
- Diameter 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED030314
- Zoro # G8476912
- UPC # 015082773391
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.045 in |
Wire Diameter | 0.047 in |
Spool Diameter | 4 in |
Spool Width | 1 3/4 in |
Arbor Hole Diameter | 1/4 in |
Wire Diameter | 3/64 in |
Description
Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze 5356, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Leather Chest Protector, OPTREL Helmets (4028.015)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- MAGSWITCH Magswitch 474-8100351 Mini Multi-Angle Welding Magnet With 300 Amp Ground (474-8100351)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 13 lb (ED029042)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC Innershield NR-211-MP Flux-Core Welding Wire - Mild Steel, All Position - 0. 030 in. - 1 lbs Spool (LI379809)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .035, Spool (ED032924)
- BLUE DEMON High Strength/Duct, Weld Wire, 0.035, 33lb. (ER120S1-035-33)
- Lincoln Electric MIG Welding Wire