Shop All MIG Welding Wire
Lincoln Electric
MIG Welding Wire, 0.072" Dia., Flux Core
Mfr # ED030644
Zoro # G6549337
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-8-H16, E71T8-A2-CS3-H16
- Container Size 25 lb
- Container Type Spool
- Application FCAW, MIG
- Diameter 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED030644
- Zoro # G6549337
- UPC # 015082784991
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 25 lb |
Diameter | 0.072 in |
Spool Width | 4 1/4 in |
Wire Diameter | 0.072 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.072 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.072 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 75 ksi, Spool Type Steel Spool, Series Innershield NR-232, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H16, E71T8-A2-CS3-H16, Welding Current Designation DCEN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Soldering Aid Set, 6pc (900-100)
- SELLSTROM Welding Helmet, WHP 4000 Series, Black (S26400)
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft (415-116-6)
- GENTEC Flashback Arrestor For Torches (FA5TPR)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, .035", 33 lb (ED037250)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- BLUE DEMON Magnesium, Welding Rod, 3/32", 1lb. Tube (AZ61A-094-01T)
- Lincoln Electric MIG Welding Wire