Shop All MIG Welders
Lincoln Electric
MIG Welding Gun, Magnum Pro, 100 %
Mfr # K2649-1
Zoro # G0748181
product price: $2,077.99
/ea
Free Shipping & Returns
$2,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum Pro
- Welding Processes MIG Welding (GMAW)
- Wire Size 0.035 to 5/64 in
- Cable Length (Meters) 4.5 m
- Cable Length (Ft.) 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2649-1
- Zoro # G0748181
- UPC # 015082694580
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Wire Size | 0.035 to 5/64 in |
Cable Length (Meters) | 4.5 m |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length | 15 ft |
Maximum Wire Diameter | 0.078 in |
Description
Fume Extraction Gun, MIG Gun Type Air-Cooled, Cooling Method Fume Extraction, Series Magnum Pro, Maximum Current 350 A, Duty Cycle 100 Percent, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Pistol Grip, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 45 Degrees , Model Magnum PRO Fume 350, Tip Series Tweco, Welding Processes MIG Welding (GMAW), Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- DRYROD Oven, Portable Welding (1205520)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- LONGEVITY MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder (880143)
- Lincoln Electric MIG Welders