Shop All Wire Feed Welder Accessories
Lincoln Electric
MIG Welding Gun, Classic K126(R) Series
Mfr # K126-1
Zoro # G6527847
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Cooled
- Amps AC 350 A
- Duty Cycle 60 %
- Application Flux Cored Arc Welding, MIG Welding
- Trigger Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K126-1
- Zoro # G6527847
- UPC # 015082050690
- Country of Origin Mexico
- Category Wire Feed Welder Accessories
Dimensions
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Wire Size | 0.062 to 0.094 in |
Neck Tube Size | Long |
Cable Length | 10 ft |
Maximum Wire Diameter | 0.094 in |
Description
Flux-Cored Welding Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series K126 Classic, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.094 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Flexible, Neck Tube Angle 45 Degrees , Model K126-1, Tip Series Classic 350A FCAW-SS, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- LINCOLN ELECTRIC Welding Wire (ED012054)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- Lincoln Electric Wire Feed Welder Accessories