Lincoln Electric

MIG Welder, Power MIG 180 Dual, Phase Single-Phase , 120V AC, 208V AC, 230V AC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Multiprocess Welders

Key Features

  • Series Power MIG 180 Dual
  • Phase Single-Phase
  • Input Voltage 120V AC, 208V AC, 230V AC
  • MIG Welding Minimum Output Current 30 A
  • For Minimum Material Thickness 20 ga (Stainless Steel), 24 ga (Steel)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
Overall Height 14 in
Overall Width 10.2 in
Overall Depth 18.59 in

Description

MIG Welder, Series Power MIG 180 Dual, Input Voltage 120V AC, 208V AC, 230V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored), Maximum Wire Feed Speed 500 in/min, Model K3018-2, MIG Welding Output @ Duty Cycle 130 A @ 17.6 V, 30 Percent (208 V), 130 A @ 20 V, 30 Percent (230 V), 90 A @ 19.5 V, 20 Percent (120 V)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.