Shop All MIG Welders
This Product is Discontinued
Lincoln Electric
MIG Welder, Power MIG 140C, 1, 120V AC, 30 to 140A DC, 20 % (Discontinued)
Mfr # K2471-2
Zoro # G4720116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Power MIG 140C
- Input Voltage 120V AC
- Welded Material Mild Steel
- Mild Steel - Material Thickness 24 ga to 3/16 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2471-2
- Zoro # G4720116
- UPC # 015082917443
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Overall Width | 10 1/8 in |
Overall Depth | 18 1/2 in |
Overall Height | 14 in |
Wire Size | 0.025 in to 0.045 in |
Details
Item | MIG Welder |
Series | Power MIG 140C |
Input Voltage | 120V AC |
Welded Material | Mild Steel |
Mild Steel - Material Thickness | 24 ga to 3/16 in |
Phase | 1 |
Welding Processes | Flux Core, MIG |
Hz | 60 |
Portability | Handheld Portable |
Output Range | 30 to 140A DC |
Includes | Magnum(R) Pro 100L gun, 10 ft (3m), Gas and Gasless Nozzles, Cable Liner, 0.025 in (0.6mm) and 0.035 in (0.9mm) Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator and Hose, Spindle Adapter, Sample Spool of 0.025 in (0.6mm) Mild Steel MIG Wire, Sam |
Application | Metal Fabrication, Maintenance and Repair, Autobody/Farm, Light Industrial |
Rated Output | 90A @ 19.5V DC |
Duty Cycle | 20 % |
Input Amps | 20 |
Features | Delivers a Forgiving Arc, Excellent Out-of-Position Arc Action, Low Spatter and a Wide Voltage Sweet Spot at a Given Wire Feed Speed for Steel, Stainless Steel or Aluminum. Dual Gear-driven Drive Rolls Deliver Positive Trac |
Description
Mig Welder, Series Power MIG 140C, Input Voltage 120V AC, Phase 1, Welding Processes Flux Core, MIG, Includes Magnum(R) Pro 100L gun, 10 ft (3m), Gas and Gasless Nozzles, Cable Liner, 0.025 in (0.6mm) and 0.035 in (0.9mm) Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator and Hose, Spindle Adapter, Sample Spool of 0.025 in (0.6mm) Mild Steel MIG Wire, Sam, Application Metal Fabrication, Maintenance and Repair, Autobody/Farm, Light Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.