Shop All MIG Welders
Lincoln Electric
MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 %
Mfr # K2697-1
Zoro # G1900726
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Easy-MIG 140
- Input Voltage 120V AC
- Welded Material Mild Steel, Aluminum, Stainless Steel
- Mild Steel - Material Thickness 24 ga to 3/16 in
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2697-1
- Zoro # G1900726
- UPC # 015082689609
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Overall Depth | 17.9 in |
Overall Height | 13.7 in |
Wire Size | 0.025 in to 0.030 in |
Overall Width | 10.15 in |
Maximum Wire Diameter | 0.035 in (Flux-Cored), 0.035 in (Solid) |
Max. Wire Diameter | 0.035 in (Flux-Cored), 0.035 in (Solid) |
Minimum Wire Diameter | 0.025 in (MIG-Steel), 0.030 in (Flux-Cored) |
Description
MIG Welder, Series Easy-MIG 140, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid), Maximum Wire Feed Speed 500 in/min, Model K2697-1, MIG Welding Output @ Duty Cycle 90 A @ 19.5 V, 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- HAKKO Nozzle, Round, 2.0 x 3.4mm, Desoldering (N3-20)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, XL (KH823XL)
- PLATO Tip Cleaning Sponge (CS-9/625)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271399)
- Lincoln Electric MIG Welders