Shop All MIG Welders
Lincoln Electric
MIG Welder, 49.5 lb, 13.65" H, 10.38" W
Mfr # SP-140T
Zoro # G109990933
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SP-140T
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Application Automotive, Brewery, Distillery, Fabrication, General, Maintenance and Repair, Repair Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # SP-140T
- Zoro # G109990933
- UPC # 015082983233
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Minimum Wire Diameter | 0.025 in (Solid, 0.03 in (Flux-Cored) |
Overall Width | 10.38 in |
Overall Height | 13.65 in |
Power Cord Length | 10 ft |
Maximum Wire Diameter | 3/16 in (Solid), 5/16 in (Flux-Cored) |
Overall Depth | 17.9 in |
Description
MIG Welder, Series SP-140T, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 3/16 in (Solid), 5/16 in (Flux-Cored), Maximum Wire Feed Speed 500 in/min, Model K5261-1, MIG Welding Output @ Duty Cycle 90 A @ 19.5 V, 20 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Safco® Plastic Liner, 21 Gallon, Black (9668)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 10 lb. (41R368)
- POWERWELD Nitrogen Purging Regulator (PWNR450F)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- MILLER ELECTRIC MIG Welder, Multimatic 235, Single, 208/220/230/240V AC, 20 to 235A DC, 60 % (907780)
- Lincoln Electric MIG Welders