Shop All MIG Welding Wire
Lincoln Electric
Metal-Cored Wire, Steel Spool, 0.0625" Dia
Mfr # ED030394
Zoro # G503508802
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Spool Width 4 1/4 in
- Material Carbon Steel
- Process Metal-Cored Welding (MCAW)
- Yield Strength (As Welded) 65 to 75 ksi (75% Argon/25% Carbon Dioxide), 70 to 80 ksi (90% Argon/10% Carbon Dioxide)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030394
- Zoro # G503508802
- UPC # 015082775845
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 1/16 in |
Description
Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.0625 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 70 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Steel Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- POWERWELD TIG Rod, Stainless Steel, ER309L, 3/32" x 36" (ER309L-332)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP1PK2)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC LINCOLN 15ft Steel MIG Welding Liner (KP44-116-15)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 10 lb (ED037262)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033704)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED036220)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED031411)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- Lincoln Electric MIG Welding Wire