Shop All MIG Welding Wire
Lincoln Electric
Metal-Cored Wire, Steel Spool, 0.052" Dia
Mfr # ED031584
Zoro # G803508786
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Spool Width 4 1/4 in
- Spool Diameter 11 13/16 in
- Tensile Strength (As Welded) 75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide)
- Elongation (As Welded) 24% to 28%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031584
- Zoro # G803508786
- UPC # 015082659008
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Width | 4 1/4 in |
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.052 in |
Description
Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 70 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Steel Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stencil Paper, 65.6ft x 4 In (54B086)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1003)
- PRAXAIR Prostar S-6 Mig 0.023In 2Lb Welding Wire (EN 13479 + EN ISO 14341)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- LINCOLN ELECTRIC Metal-Cored Wire, Fiber Spool, 0.045" Dia (ED030554)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.045", 33 lb (MG625045667)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- BLUE DEMON Aluminum, Weld Wire, 3/32", 1lb. Tube (ER1100-094-01T)
- Lincoln Electric MIG Welding Wire