Shop All TIG Welding Accessories
Lincoln Electric
MAGNUM PTA-17 TIG TORCH (12.5FT 1PC)
Mfr # K1782-1
Zoro # G3557355
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For TIG Welding
- Includes 12.5 ft Hose
- Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge
- Gas Valve + Neck Type Valve: No - Neck: Rigid
- TIG Torch Head Type Rigid Neck without Gas Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1782-1
- Zoro # G3557355
- UPC # 015082994628
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Max. Electrode Diameter | 5/32 in |
For Minimum Electrode Diameter | 0.020 in |
Power Cord Length | 12 1/2 ft |
For Maximum Electrode Diameter | 5/32 in |
Description
TIG Torch, Compatible with Series K1782, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Application For TIG Welding, Compatible with Brand Lincoln Style, Duty Rating Light-Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle for a Non-Slip Sure Grip, High Performance and Long Life, Molded Lip/Ridge, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.020 in, Gas Valve Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Lhtd 4.7Mm Chisel Solder (T0054445299)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- LINCOLN ELECTRIC Gas Diffuser, 0.045", Copper (KP2746-1)
- LINCOLN ELECTRIC Gas Lens Cup Bulk Pack, 17/18/26 #7 (KP4758-7-B10)
- LINCOLN ELECTRIC Contact Tip, 0.035", Copper, PK10 (KP2744-035)
- LINCOLN ELECTRIC Nozzle, 0.625", Copper, Threaded Connection (KP2742-1-62R)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (10N28)
- Lincoln Electric TIG Welding Accessories