Shop All Welding Gun
Lincoln Electric
Magnum Pro Wc 500 A 45 Deg. Gun Tube
Mfr # KP4526-45
Zoro # G910769513
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4526-45
- Zoro # G910769513
- UPC # 015082858708
- Country of Origin China
- Category Welding Gun
Details
Item | Magnum Pro Wc 500 A 45 Deg. Gun Tube |
Description
Magnum Pro Wc 500 A 45 Deg. Gun Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- WELLER Tip Polishing Bar, Cleans Soldering Tips (WPB1)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- LINCOLN ELECTRIC Magnum Ptw-18 Tig Torch (12.5 ft 3Pc) (K1784-1)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 300 MIG Gun (K2951-2-6-45)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100L MIG Gun (K4528-1-8P)
- LINCOLN ELECTRIC MIG Welding Gun, 100A, 10 Ft., Straight (K530-5)
- LINCOLN ELECTRIC Magnum Pro Barrel Flexible Gun Tube (KP3200-2)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- MILLER ELECTRIC Welding Gun, 100 A, M-Series, 10 Ft (248282)
- Lincoln Electric Welding Gun