Shop All MIG Accessories
Lincoln Electric
Magnum Cable Assembly Adapter Kit
Mfr # K466-6
Zoro # G6470414
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power MIG 216, Power MIG 255XT
- Type Adapter Kit
- Features Gun Connector Kit
- For MIG Guns Power MIG 216, Power MIG 255XT
- Includes Connection Cable And Necessary Tools For Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K466-6
- Zoro # G6470414
- UPC # 015082066981
- Country of Origin Mexico
- Category MIG Accessories
Details
Item | Connector Kit |
For Use With | Power MIG 216, Power MIG 255XT |
Type | Adapter Kit |
Features | Gun Connector Kit |
For MIG Guns | Power MIG 216, Power MIG 255XT |
Includes | Connection Cable And Necessary Tools For Installation |
Application | This Adapter Kit Permits The Use Of Magnum(R) 200, 300 And 400 Gun And Cable Assemblies On Lincoln Electric Power Mig(R) 216 And Power Mig 255XT Welders |
Compatible with Model | K1500-2, K3068-1, K3068-2, K3345-1 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Compatible with Series | KP42, KP44 |
Description
Connector Kit, Compatible with Brand Lincoln, Compatible with Model K1500-2, K3068-1, K3068-2, K3345-1, Compatible with Series KP42, KP44, Welding Processes MIG Welding (GMAW), Features Gun Connector Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- BLUE DEMON Gouging Carbons, Copper, 3/16x12", PK100 (ACGE-CC-316)
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- OPTREL Welding Helmet, Auto Darkening, Black/Grn (1008.002)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 in. Wire (KP1505-045S)
- LINCOLN ELECTRIC Innershield Kit .045" (K2528-1)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035-.045" (KP1696-1)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035" (KP1696-035S)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- Lincoln Electric MIG Accessories