Shop All Arc Welder Accessories
Lincoln Electric
Lug Adapter, Lug/Twist Mate 18 In L
Mfr # K2176-1
Zoro # G7475151
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Twist Mate Connectors
- Cable Connection Lug/Twist Mate 18 in Long
- Compatible with Product Type Twist Mate Connector
- Connector Gender Male
- Connector Type Dinse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2176-1
- Zoro # G7475151
- UPC # 015082775326
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Connector Length | 18 in |
Details
Item | Lug Adapter |
For Use With | Twist Mate Connectors |
Cable Connection | Lug/Twist Mate 18 in Long |
Compatible with Product Type | Twist Mate Connector |
Connector Gender | Male |
Connector Type | Dinse |
Cable Connection Type | Lug |
Description
Lug Adapter, Connector Type Dinse, Connector Gender Male, Cable Connection Type Lug, Compatible with Product Type Twist Mate Connector, Connector Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Ground Clamp, 500A (ECM50R)
- WORTHINGTON 16 oz. Premium Lead-Free Solid Wire Solder (331755)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 90-100 Amps (5-2556)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #3 (SC50-3)
- LINCOLN ELECTRIC Electrode Holder & Cable, 12.5 ft (K2374-1)
- LINCOLN ELECTRIC Cable Kit, 15 ft., 2/0, 1/2 In Stud (K2150-1)
- LINCOLN ELECTRIC Cable Receptacle, 350A, Female, 1/0-2/0 (K1759-70)
- LINCOLN ELECTRIC Welding Water Cooler, 115V, 2 gal (K1813-1)
- LONGEVITY 300 Amp STICK Electrode Holder, 50 DINSE (10-Foot) (444510)
- AMERICAN TORCH TIP Shield Hand (120828ATT)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- Lincoln Electric Arc Welder Accessories