Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Tomahawk 1500 Plasma Cutter
Mfr # K3477-2
Zoro # G502318921
Free Shipping & Returns
$8,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plasma Cutting Output @ Duty Cycle 100 A @ 140 V, 60% (3-Phase), 60 A @ 140 V, 100% (1-Phase, 200-208 V), 60 A @ 140 V, 100% (1-Phase, 230 V), 60 A @ 140 V, 100% (3-Phase), 80 A @ 140 V, 60% (1-Phase, 200-208 V), 80 A @ 140 V, 80% (1-Phase, 230 V), 80 A @ 140 V, 80% (3-Phase)
- Overall Width 301 in
- Includes Air regulator and pressure gauge, Consumable starter kit, Input power cord, LC105 Hand Torch 50 ft (15.2 m) cable, Work clamp and cable
- Series Tomahawk 1500
- Plug Type Bare Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3477-2
- Zoro # G502318921
- UPC # 015082830162
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Width | 301 in |
Ground Cord Length | 25 ft |
Cutting Cable Length | 50 ft |
Overall Height | 17.9 in |
Overall Depth | 25.4 in |
Power Cord Length | 10 ft |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, 380 V, 460 V, 575 V, Phase Single-/Three-Phase, Plasma Cutter Model K3477-2, Maximum Output Current 100 A, Plasma Cutting Minimum Output Current 5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Cap, Blue Flame, 7-1/8 (286971)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP4141-8)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- Lincoln Electric Plasma Cutting Accessories