Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Tomahawk 1500 Plasma Cutter
Mfr # K3477-1
Zoro # G202319082
product price: $7,942.99
/ea
Free Shipping & Returns
$7,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 V, 230 V, 380 V, 460 V, 575 V
- Power Cord Length 10 ft
- Weight 96 lb
- Overall Width 301 in
- For Minimum Material Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3477-1
- Zoro # G202319082
- UPC # 015082830155
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Power Cord Length | 10 ft |
Overall Width | 301 in |
Overall Height | 17.9 in |
Ground Cord Length | 25 ft |
Cutting Cable Length | 25 ft |
Overall Depth | 25.4 in |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, 380 V, 460 V, 575 V, Phase Single-/Three-Phase, Plasma Cutter Model K3477-1, Maximum Output Current 100 A, Plasma Cutting Minimum Output Current 5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 3-W-1 (0324-0073)
- VICTOR Regulator (0781-4236)
- LINCOLN ELECTRIC Utility Cart (K520)
- SUMNER Sgl Cylinder Cart, 10" Wheel, 500 lb. Cap (782385)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- THERMAL DYNAMICS Shield Cup for 11G207 (9-0098)
- Lincoln Electric Plasma Cutting Accessories