Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Tomahawk 1500 Plasma Cutter
Mfr # K2809-1
Zoro # G302319463
product price: $7,244.99
/ea
Free Shipping & Returns
$7,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Configuration Gouging, Plasma Cutting
- Series Tomahawk 1500
- Includes Air regulator and pressure gauge, Input power cord, Work clamp and cable
- Input Frequency 50/60 Hz
- Overall Height 17.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2809-1
- Zoro # G302319463
- UPC # 015082884882
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Height | 17.9 in |
Power Cord Length | 10 ft |
Overall Width | 301 in |
Overall Depth | 25.4 in |
Ground Cord Length | 25 ft |
Description
Plasma Cutter, Cutting Configuration Gouging, Plasma Cutting, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 1/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V, 230 V, 380 V, 460 V, 575 V, Phase Single-/Three-Phase, Plasma Cutter Model K2809-1, Maximum Output Current 100 A, Plasma Cutting Minimum Output Current 5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- AMERICAN TORCH TIP Swirl Ring (120576)
- Lincoln Electric Plasma Cutting Accessories