Shop All TIG Welding Accessories
Lincoln Electric
LINCOLN TIG Welding Long Back Cap
Mfr # KP4746-L
Zoro # G402485709
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reference Number 57Y02
- Compatible with Brand Lincoln
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Size Designation Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4746-L
- Zoro # G402485709
- UPC # 015082948645
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Size Designation | Long |
Details
Item | Back Cap |
Reference Number | 57Y02 |
Compatible with Brand | Lincoln |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Description
Back Cap, Size Designation Long, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/8" x 36" (S218)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- WELLER Sponge For Wmph And Wph81 Iron Holders (T0052241999)
- SASHCO Mor-Flexx Concrete Beige Cartridge Mortar Sealant (15010)
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- LINCOLN ELECTRIC Stick Elect., 7018AC, 5/32 In, 14 L, 50 lb. (ED031738)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- LINCOLN ELECTRIC Nozzle, 0.625", Copper, Threaded Connection (KP2742-1-62R)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4745-M)
- LINCOLN ELECTRIC Standard 17/18/26 Collet Bulk Pack 3/32 (KP4750-332-B10)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 gal. (54A067)
- Lincoln Electric TIG Welding Accessories