Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP3075-1-50S
Zoro # G302283733
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Connection Type Threaded
- Bore Diameter 1/2 in
- Nozzle to Tip Relationship 1/4 in Stickout
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3075-1-50S
- Zoro # G302283733
- UPC # 015082917535
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Connection Type | Threaded |
Nozzle to Tip Relationship | 1/4 in Stickout |
Compatible with Brand | Lincoln |
Series | Magnum Pro 100A |
Compatible with Model | K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1 |
Nozzle Shape | Tapered |
For Gas Diffuser Number | KP3076-1 |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L |
Nozzle Number | KP3075-1-50S |
For MIG Gun Series | Magnum Pro 100L, Magnum Pro 175L |
Nozzle-to-Tip Relationship | Stickout (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 100A, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship 1/4 in Stickout, Nozzle Number KP3075-1-50S, Nozzle Shape Tapered, For Contact Tip Series Magnum Pro 350A, For Gas Diffuser Number KP3076-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- OPTREL Auto Darkening Welding Helmet, Black (1006.600)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-62)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- Lincoln Electric Welding Nozzle