Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP3075-1-50F
Zoro # G302283825
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Gas Diffuser Number KP3076-1
- Nozzle Number KP3075-1-50F
- Compatible with Brand Lincoln
- Series Magnum Pro 100A
- Compatible with Series Magnum Pro 100L, Magnum Pro 175L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP3075-1-50F
- Zoro # G302283825
- UPC # 015082917511
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
For Gas Diffuser Number | KP3076-1 |
Nozzle Number | KP3075-1-50F |
Compatible with Brand | Lincoln |
Series | Magnum Pro 100A |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L |
Nozzle to Tip Relationship | Flush |
Connection Type | Threaded |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Model | K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1 |
Nozzle Shape | Tapered |
For Contact Tip Series | Magnum Pro 350A |
For MIG Gun Series | Magnum Pro 100L, Magnum Pro 175L |
Nozzle-to-Tip Relationship | Flush (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 100A, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Bore Diameter 1/2 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number KP3075-1-50F, Nozzle Shape Tapered, For Contact Tip Series Magnum Pro 350A, For Gas Diffuser Number KP3076-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Retaining Cup, 40 & 50 A, For 40, 50C/, 55C (192050)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- LINCOLN ELECTRIC Nozzle 550, Thread-On, 1/8R 1/2 Id (KP2743-1-50R)
- LINCOLN ELECTRIC LINCOLN Plasma Cut Direct Contact Nozzle (KP2843-3)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-5)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (105Z44)
- Lincoln Electric Welding Nozzle