Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP3075-1-38S
Zoro # G202283772
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Shape Tapered
- Compatible with Brand Lincoln
- For Gas Diffuser Number KP3076-1
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Nozzle to Tip Relationship 1/4 in Stickout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3075-1-38S
- Zoro # G202283772
- UPC # 015082917542
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
Nozzle Shape | Tapered |
Compatible with Brand | Lincoln |
For Gas Diffuser Number | KP3076-1 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Nozzle to Tip Relationship | 1/4 in Stickout |
Nozzle Number | KP3075-1-38S |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L |
Compatible with Model | K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1 |
Connection Type | Threaded |
Series | Magnum Pro 100A |
Nozzle-to-Tip Relationship | Stickout (Fixed) |
For MIG Gun Series | Magnum Pro 100L, Magnum Pro 175L |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 100A, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/4 in Stickout, Nozzle Number KP3075-1-38S, Nozzle Shape Tapered, For Contact Tip Series Magnum Pro 350A, For Gas Diffuser Number KP3076-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.2mm x 15mm (T15-BLL)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .50"(24A-50) (KP24A-50)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- LINCOLN ELECTRIC Nozzle Extension 5" For K231 (KP2721-1)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- Lincoln Electric Welding Nozzle