Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP3075-1-38F
Zoro # G802283899
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Magnum Pro 100L, Magnum Pro 175L
- For Contact Tip Series Magnum Pro 350A
- Nozzle Shape Tapered
- Connection Type Threaded
- For Gas Diffuser Number KP3076-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3075-1-38F
- Zoro # G802283899
- UPC # 015082917528
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L |
For Contact Tip Series | Magnum Pro 350A |
Nozzle Shape | Tapered |
Connection Type | Threaded |
For Gas Diffuser Number | KP3076-1 |
Compatible with Brand | Lincoln |
Series | Magnum Pro 100A |
Nozzle Number | KP3075-1-38F |
Nozzle to Tip Relationship | Flush |
Compatible with Model | K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Nozzle-to-Tip Relationship | Flush (Fixed) |
For MIG Gun Series | Magnum Pro 100L, Magnum Pro 175L |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 100A, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle to Tip Relationship Flush, Nozzle Number KP3075-1-38F, Nozzle Shape Tapered, For Contact Tip Series Magnum Pro 350A, For Gas Diffuser Number KP3076-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA FRY Solder Flo-Temp 8 Oz (21945)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.62"(23-62) (KP23-62)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38R)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- Lincoln Electric Welding Nozzle