Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP2742-1-38S
Zoro # G102283384
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Amperage 350 A
- Compatible with Model K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
- For Contact Tip Series Magnum Pro 350A
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Nozzle Number KP2742-1-38S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-1-38S
- Zoro # G102283384
- UPC # 015082915371
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
Maximum Amperage | 350 A |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
For Contact Tip Series | Magnum Pro 350A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Nozzle Number | KP2742-1-38S |
Nozzle to Tip Relationship | 1/8 in Stickout |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
Connection Type | Threaded |
For Gas Diffuser Number | KP2746-1 |
Nozzle Shape | Tapered |
Series | Magnum Pro 350A |
Nozzle-to-Tip Relationship | Stickout (Fixed) |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- LINCOLN ELECTRIC Welding Helmet, Polar Arc Graphic, Red (K3255-4)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4757-5)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.50"(23-50) (KP23-50)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.62"(23-62) (KP23-62)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-75R)
- Lincoln Electric Welding Nozzle