Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP2742-1-38R
Zoro # G502283717
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Contact Tip Series Magnum Pro 350A
- Bore Diameter 3/8 in
- Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
- Nozzle Shape Tapered
- Compatible with Model K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-1-38R
- Zoro # G502283717
- UPC # 015082915333
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle Shape | Tapered |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Compatible with Brand | Lincoln |
Series | Magnum Pro 350A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Gas Diffuser Number | KP2746-1 |
Maximum Amperage | 350 A |
Connection Type | Threaded |
Nozzle to Tip Relationship | 1/8 in Recess |
Nozzle Number | KP2742-1-38R |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle-to-Tip Relationship | Recessed (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Temperature Indicator 350 deg. F, Liquid (24408)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 10 in., Black (FBS-SET10BLK)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4758-6)
- LINCOLN ELECTRIC Nozzle 500A, Thread-On, 1/8R 1/2 Id (KP4523-1-50R)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-5)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50S)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- Lincoln Electric Welding Nozzle