Shop All Welding Nozzle
Lincoln Electric
LINCOLN Tapered MIG Weld Nozzle
Mfr # KP2742-1-38F
Zoro # G802283608
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Number KP2742-1-38F
- Maximum Amperage 350 A
- Series Magnum Pro 350A
- Compatible with Model K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2
- Bore Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-1-38F
- Zoro # G802283608
- UPC # 015082915357
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
Nozzle Number | KP2742-1-38F |
Maximum Amperage | 350 A |
Series | Magnum Pro 350A |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
Nozzle Shape | Tapered |
For Contact Tip Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Nozzle to Tip Relationship | Flush |
Connection Type | Threaded |
Nozzle-to-Tip Relationship | Flush (Fixed) |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003040)
- POWERWELD Airco Style Gouging Tip, Acetylene, #8 (183-8)
- NLC LENCO $WELDER MARK 11 L-4000 (LC20400)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30510)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38S)
- LINCOLN ELECTRIC Nozzle 500A, Thread-On, 1/8R 1/2 Id (KP4523-1-50R)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- LINCOLN ELECTRIC Nozzle 550, Thread-On, 1/8R 1/2 Id (KP2743-1-50R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- Lincoln Electric Welding Nozzle