Shop All Welding Nozzle
Lincoln Electric
LINCOLN Straight MIG Weld Nozzle
Mfr # KP2742-2-62S
Zoro # G902283386
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Contact Tip Series Magnum Pro 350A
- For Gas Diffuser Number KP2746-1
- Series Magnum Pro 350A
- Bore Diameter 5/8 in
- Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-2-62S
- Zoro # G902283386
- UPC # 015082877525
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 5/8 in |
Details
Item | Nozzle |
For Contact Tip Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1 |
Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle Shape | Straight |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Amperage | 350 A |
Compatible with Brand | Lincoln |
Nozzle to Tip Relationship | 1/8 in Stickout |
Connection Type | Slip-On |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Nozzle Number | KP2742-2-62S |
Nozzle-to-Tip Relationship | Stickout (Fixed) |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Door Latch/Strike for Type 300/900 Oven (1252200)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (S422044-G89)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-10F)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62F)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4755-5)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- Lincoln Electric Welding Nozzle