Shop All Welding Nozzle
Lincoln Electric
LINCOLN Straight MIG Weld Nozzle
Mfr # KP2742-2-50F
Zoro # G202283918
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/2 in
- Nozzle to Tip Relationship Flush
- For Gas Diffuser Number KP2746-1
- For Contact Tip Series Magnum Pro 350A
- Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-2-50F
- Zoro # G202283918
- UPC # 015082877426
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
Nozzle to Tip Relationship | Flush |
For Gas Diffuser Number | KP2746-1 |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
Connection Type | Slip-On |
Nozzle Shape | Straight |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Nozzle Number | KP2742-2-50F |
Series | Magnum Pro 350A |
Maximum Amperage | 350 A |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle-to-Tip Relationship | Flush (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4757-5)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4755-8)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- Lincoln Electric Welding Nozzle