Shop All Welding Nozzle
Lincoln Electric
LINCOLN Straight MIG Weld Nozzle
Mfr # KP2742-1-50S
Zoro # G102283681
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Contact Tip Series Magnum Pro 350A
- Compatible with Brand Lincoln
- Nozzle Shape Straight
- For Gas Diffuser Number KP2746-1
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-1-50S
- Zoro # G102283681
- UPC # 015082877303
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Brand | Lincoln |
Nozzle Shape | Straight |
For Gas Diffuser Number | KP2746-1 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Amperage | 350 A |
Connection Type | Threaded |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Series | Magnum Pro 350A |
Nozzle Number | KP2742-1-50S |
Nozzle to Tip Relationship | 1/8 in Stickout |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle-to-Tip Relationship | Stickout (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Power Cable Extension 8/3 40 Amp 220V 25' (PCE-25)
- CHEMTRONICS Pen, Dispensing, 9 G (CW8200)
- FIBRE-METAL BY HONEYWELL Polycarbonate Filter Plate, 2In x4-1/4 In (CL242)
- XTRWELD SELECT NI 55 Filler Metal, 3/32, Nickel Alloys, 1 lb Display Pack (SENI55093-1DP)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2844-4)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4756-5)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4755-4)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4758-8)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38F)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- Lincoln Electric Welding Nozzle