Shop All Welding Nozzle
Lincoln Electric
LINCOLN Straight MIG Weld Nozzle
Mfr # KP2742-1-50R
Zoro # G602283730
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Contact Tip Series Magnum Pro 350A
- Nozzle Shape Straight
- Compatible with Brand Lincoln
- Nozzle to Tip Relationship 1/8 in Recess
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2742-1-50R
- Zoro # G602283730
- UPC # 015082877181
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Contact Tip Series | Magnum Pro 350A |
Nozzle Shape | Straight |
Compatible with Brand | Lincoln |
Nozzle to Tip Relationship | 1/8 in Recess |
For Gas Diffuser Number | KP2746-1 |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Maximum Amperage | 350 A |
Nozzle Number | KP2742-1-50R |
Connection Type | Threaded |
Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Nozzle-to-Tip Relationship | Recessed (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Conical, .60mm (ETT)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- BLUE DEMON Gasless Flux Core, Weld Wire, .030, 2lb. (E71TGS-030-02)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62S)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-50)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.50"(23-50) (KP23-50)
- ARC-ZONE Monster24 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN24-2-332)
- Lincoln Electric Welding Nozzle