Shop All Round Spacers
Lincoln Electric
LINCOLN Standoff Cutting Guide
Mfr # KP2843-10
Zoro # G902595953
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Lincoln
- Includes Genuine Lincoln Electric Plasma Consumables
- Welding Processes Plasma Cutting
- Application Automotive, Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Marine Fabrication and Repair, Oil and Gas
- Cutting Configuration Standoff Cutting Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2843-10
- Zoro # G902595953
- Country of Origin United States
- Category Round Spacers
Details
Item | Standoff Cutting Guide |
Compatible with Brand | Lincoln |
Includes | Genuine Lincoln Electric Plasma Consumables |
Welding Processes | Plasma Cutting |
Application | Automotive, Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Marine Fabrication and Repair, Oil and Gas |
Cutting Configuration | Standoff Cutting Guide |
Compatible with Manufacturer Part Number | K2847-1 |
For Plasma Torch Model | K2847-1, K2848-1 |
Number of Pieces | 2 |
For Plasma Torch Series | LC40, LC40M, LC65, LC65M |
Cutting Guide Type | Drag Cutting |
Process | Plasma Cutting |
Description
Standoff Cutting Guide, Cutting Guide Type Drag Cutting, Cutting Configuration Standoff Cutting Guide, Compatible with Brand Lincoln, For Plasma Torch Series LC40, LC40M, LC65, LC65M, For Plasma Torch Model K2847-1, K2848-1, Includes Genuine Lincoln Electric Plasma Consumables, Welding Processes Plasma Cutting, Application Automotive, Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Marine Fabrication and Repair, Oil and Gas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK (WAS405#8)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- PRIME-LINE Cap Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9077538)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #10 Inside Dia (500610RS303)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #8 Inside Dia (370508RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 3/4 in Overall Lg, #12 Inside Dia (501212RSN)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/8 in Overall Lg, #14 Inside Dia (500614RS303)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (140308RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP222)
- Lincoln Electric Round Spacers