Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN Poly Standard MIG Weld Nozzle
Mfr # KH836
Zoro # G3900609
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gun Model Magnum(R) PRO 250, 350
- Amperage Range 0-350
- For MIG Guns Lincoln(R) Electric
- Series Magnum
- For Use With Mfr. No. LE31MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KH836
- Zoro # G3900609
- UPC # 725636420014
- Country of Origin United States
- Category MIG Gun Consumables
Details
Gun Model | Magnum(R) PRO 250, 350 |
Amperage Range | 0-350 |
For MIG Guns | Lincoln(R) Electric |
Item | Nozzle |
Series | Magnum |
For Use With | Mfr. No. LE31MP |
Application | MIG Welding |
Style | Magnum Pro |
Material | Polycarbonate |
Connection Style | Threaded |
Type | Standard |
Sub-Category | MIG Welding Nozzle |
Welding Processes | MIG Welding (GMAW) |
Nozzle Number | KH836 |
Current Range | 0 A to 350 A |
Compatible with Brand | Lincoln |
Nozzle Shape | Straight |
Maximum Amperage | 350 A |
Connection Type | Threaded |
Compatible with Model | K2697-1 |
For MIG Gun Series | LE31MP |
Compatible with Series | LE31MP |
Duty Rating | Standard Duty |
Process | MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum, Compatible with Series LE31MP, Compatible with Model K2697-1, Connection Type Threaded, Nozzle Number KH836, Nozzle Shape Straight, Maximum Amperage 350 A, Material Polycarbonate, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Current Range 0 A to 350 A, Application MIG Welding, Compatible with Grainger Part Number 55EL84, For Use With Mfr. No. LE31MP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Kit, 1145-1205 F, w/1.75 oz Flux (56KPOP)
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP9/WP20) (13N23)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- TEMPIL Temperature Indicator Stick, 175 deg. F (28009)
- LINCOLN ELECTRIC LINCOLN MIG Weld Standard Cont Tip PK5 (KH833)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Liner (KP2632-1)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- Lincoln Electric MIG Gun Consumables