Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Gouge Shield
Mfr # KP4141-17
Zoro # G502485760
product price: $34.99
/ea
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model K2849-1
- For Plasma Cutter Series Tomahawk 1500
- Compatible with Brand Lincoln
- Compatible with Plasma Gas Air
- Maximum Current 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-17
- Zoro # G502485760
- UPC # 015082826684
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Gouge Shield |
Compatible with Model | K2849-1 |
For Plasma Cutter Series | Tomahawk 1500 |
Compatible with Brand | Lincoln |
Compatible with Plasma Gas | Air |
Maximum Current | 100 A |
Welding Processes | Plasma Cutting |
Compatible with Series | LC105 |
Shield Type | Gouge Shield |
Cutting Configuration | Gouging |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
For Plasma Cutter Model | K2809-1 |
For Plasma Torch Type | Handheld, Machine |
For Plasma Torch Series | LC105 |
Process | Plasma Cutting |
Description
Gouge Shield, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Brand Lincoln, Shield Type Gouge Shield, Compatible with Series LC105, Maximum Current 100 A, Cutting Configuration Gouging, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- BLUE DEMON TRUE VIEW PANO WELDING HOOD, 180 DEG FOV, 1/1/1/1 CLARITY, FULL COLOR , MATTE BLACK (BDWH-TRUEVIEW-PANO)
- ARCAIR ESAB ARCAIR AIRPRO X4000 Gouging Torch (61-084-006)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC Air Diffuser and Shield Cup (KH653)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- LINCOLN ELECTRIC Retaining Cap, 40A-60A (KP2844-9)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 12ft. (907579)
- Lincoln Electric Plasma Cutting Accessories