Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Gouge Shield
Mfr # KP2843-8
Zoro # G802485750
product price: $34.89
/ea
Sold in multiples of 2 for $69.78
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Series Tomahawk 625
- Welding Processes Plasma Cutting
- For Material Type Aluminum, Mild Steel, Stainless Steel
- Shield Type Gouge Shield
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2843-8
- Zoro # G802485750
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Gouge Shield |
For Plasma Cutter Series | Tomahawk 625 |
Welding Processes | Plasma Cutting |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Shield Type | Gouge Shield |
Compatible with Brand | Lincoln |
For Plasma Torch Type | Handheld, Machine |
Cutting Configuration | Gouging |
Maximum Current | 40 A |
Compatible with Plasma Gas | Air |
Compatible with Model | K2847-1 |
For Plasma Torch Series | LC40 |
For Plasma Cutter Model | K2807-1 |
Compatible with Series | LC40 |
Process | Plasma Cutting |
Description
Gouge Shield, For Plasma Cutter Model K2807-1, For Plasma Cutter Series Tomahawk 625, Compatible with Model K2847-1, Compatible with Brand Lincoln, Shield Type Gouge Shield, Compatible with Series LC40, Maximum Current 40 A, Cutting Configuration Gouging, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength/Duct, Weld Wire, 0.035, 33lb. (ER110S1-035-33)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220817ATTC)
- WELLER 2Mm Round Bent Nozzle R08 (T0058727786N)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- LINCOLN ELECTRIC Plasma Cutter, 10 -40A, Inverter, 70 PSI (K2807-1)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- Lincoln Electric Plasma Cutting Accessories