Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Drag Shield
Mfr # KP4141-16
Zoro # G402485778
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
$60.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shield Type Drag Shield
- Compatible with Series LC105
- Compatible with Plasma Gas Air
- Welding Processes Plasma Cutting
- For Plasma Torch Type Handheld, Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-16
- Zoro # G402485778
- UPC # 015082826677
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield |
Shield Type | Drag Shield |
Compatible with Series | LC105 |
Maximum Current | 100 A |
Compatible with Plasma Gas | Air |
Welding Processes | Plasma Cutting |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Tomahawk 1500 |
For Plasma Cutter Model | K2809-1 |
Cutting Configuration | Drag Shield Cutting |
Compatible with Model | K2849-1 |
Compatible with Brand | Lincoln |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Description
Drag Shield, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Brand Lincoln, Shield Type Drag Shield, Compatible with Series LC105, Maximum Current 100 A, Cutting Configuration Drag Shield Cutting, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12401556)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550w, 1-1/8 In, 1010 F (3198-550)
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield (KP2844-13)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC Air Diffuser and Shield Cup (KH653)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC Plasma Cutter, 10 -40A, Inverter, 70 PSI (K2807-1)
- Lincoln Electric Plasma Cutting Accessories