Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Drag Shield
Mfr # KP4141-15
Zoro # G202485794
product price: $31.85
/ea
Sold in multiples of 2 for $63.70
$63.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Lincoln
- Welding Processes Plasma Cutting
- Compatible with Model K2849-1
- Shield Type Drag Shield
- For Material Type Aluminum, Mild Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-15
- Zoro # G202485794
- UPC # 015082826660
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield |
Compatible with Brand | Lincoln |
Welding Processes | Plasma Cutting |
Compatible with Model | K2849-1 |
Shield Type | Drag Shield |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Plasma Gas | Air |
For Plasma Cutter Model | K2809-1 |
Maximum Current | 80 A |
Compatible with Series | LC105 |
For Plasma Cutter Series | Tomahawk 1500 |
For Plasma Torch Type | Handheld, Machine |
Cutting Configuration | Drag Shield Cutting |
Description
Drag Shield, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Brand Lincoln, Shield Type Drag Shield, Compatible with Series LC105, Maximum Current 80 A, Cutting Configuration Drag Shield Cutting, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Speedglas Welding Helmt SL, Welding Safe (05-0013-00)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- ALPHA METALS Flux Paste Hydro-Flo 1# (51055)
- LINCOLN ELECTRIC Plasma Cutter, 10 -40A, Inverter, 70 PSI (K2807-1)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- Lincoln Electric Plasma Cutting Accessories