Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Drag Shield
Mfr # KP4141-14
Zoro # G702485775
product price: $29.79
/ea
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model K2849-1
- For Plasma Torch Type Handheld, Machine
- For Material Type Aluminum, Mild Steel, Stainless Steel
- For Plasma Torch Series LC105
- Compatible with Plasma Gas Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-14
- Zoro # G702485775
- UPC # 015082826653
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Drag Shield |
Compatible with Model | K2849-1 |
For Plasma Torch Type | Handheld, Machine |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
For Plasma Torch Series | LC105 |
Compatible with Plasma Gas | Air |
Welding Processes | Plasma Cutting |
Shield Type | Drag Shield |
For Plasma Cutter Model | K2809-1 |
Cutting Configuration | Drag Shield Cutting |
Compatible with Series | LC105 |
Maximum Current | 40 A |
Compatible with Brand | Lincoln |
For Plasma Cutter Series | Tomahawk 1500 |
Process | Plasma Cutting |
Description
Drag Shield, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Brand Lincoln, Shield Type Drag Shield, Compatible with Series LC105, Maximum Current 40 A, Cutting Configuration Drag Shield Cutting, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP9/WP20) (13N09)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- TWECO Female Terminal, 45 Deg (95101110)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- Lincoln Electric Plasma Cutting Accessories