Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Cutting Retaining Cup
Mfr # KP2843-6
Zoro # G202319563
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Model K2807-1
- For Plasma Torch Type Handheld, Machine
- Compatible with Series LC40
- Compatible with Model K2847-1
- Maximum Current 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2843-6
- Zoro # G202319563
- UPC # 8033742004663
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Retaining Cup |
For Plasma Cutter Model | K2807-1 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Series | LC40 |
Compatible with Model | K2847-1 |
Maximum Current | 40 A |
Compatible with Brand | Lincoln |
Cutting Configuration | Gouging |
Color | White |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Tomahawk 625 |
For Plasma Torch Series | LC40 |
Process | Plasma Cutting |
Description
Retaining Cup, Compatible with Series LC40, Compatible with Model K2847-1, Compatible with Brand Lincoln, Cutting Configuration Gouging, Maximum Current 40 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Tomahawk 625, For Plasma Cutter Model K2807-1, Welding Processes Plasma Cutting, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Preformed Coil, 7/8" Long (MD99-605)
- WALTER SURFACE TECHNOLOGIES Repalcement ratchet Headgear (06-HG)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK10 (223018)
- FIBRE-METAL BY HONEYWELL Honeywell Tigerhood Classic Welding Helmet (5906GY)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP4141-8)
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- Lincoln Electric Plasma Cutting Accessories