Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cutting Nozzle
Mfr # KP4141-7
Zoro # G802283714
Sold in multiples of 5 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Series Tomahawk 1500
- Compatible with Model K2849-1
- Welding Processes Plasma Cutting
- Compatible with Brand Lincoln
- For Plasma Cutter Model K2809-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP4141-7
- Zoro # G802283714
- UPC # 015082593999
- Country of Origin United States
- Category Welding Nozzle
Details
Item | Nozzle |
For Plasma Cutter Series | Tomahawk 1500 |
Compatible with Model | K2849-1 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Lincoln |
For Plasma Cutter Model | K2809-1 |
Compatible with Plasma Gas | Air |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Material | Copper |
Maximum Current | 100 A |
Compatible with Series | LC105 |
For Plasma Torch Type | Handheld, Machine |
Description
Nozzle, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Series LC105, Compatible with Brand Lincoln, Maximum Current 100 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #1 (138-1)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP23-37F)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4757-8)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-75R)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4758-6)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2843-2)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4755-8)
- PARKER TORCHOLOGY Bernard Style Nozzle, Brass, Pipeline (P4295)
- Lincoln Electric Welding Nozzle