Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cutting Nozzle
Mfr # KP4141-5
Zoro # G802283578
product price: $13.75
/ea
Sold in multiples of 5 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Compatible with Brand Lincoln
- Welding Processes Plasma Cutting
- Cutting Configuration Drag Shield Cutting, Standoff Cutting
- Compatible with Model K2849-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-5
- Zoro # G802283578
- UPC # 015082593975
- Country of Origin United States
- Category Welding Nozzle
Details
Item | Nozzle |
Material | Copper |
Compatible with Brand | Lincoln |
Welding Processes | Plasma Cutting |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Model | K2849-1 |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Series | LC105 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Plasma Gas | Air |
Maximum Current | 60 A |
For Plasma Cutter Model | K2809-1 |
For Plasma Cutter Series | Tomahawk 1500 |
Description
Nozzle, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Series LC105, Compatible with Brand Lincoln, Maximum Current 60 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD INLET NIPPLE BS341 1/4in - 18 NPT (BSP12-2)
- BLUE DEMON Carbon Stl Pipe Weld Electrode, 1/8"x14" (E6010-125-05P)
- WELLER Solder Wire (T0051387699)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #2 (0330-0006) (2-1-101)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-62)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.62"(23-62) (KP23-62)
- LINCOLN ELECTRIC LINCOLN Plasma Cut Direct Contact Nozzle (KP2843-3)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4758-5)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- SERENELIFE Nozzle Welder Torch For Welding Machine (PRTSLMIGHWL40)
- Lincoln Electric Welding Nozzle